Motion
3309X24X24
Female Pipe to Female Pipe Hex Coupling
MI ITEM #07687488
MFR #3309X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe to Female Pipe Hex Coupling
MI ITEM #07687488
MFR #3309X24X24

Mfr description
3309X24X24 PIPE-STRAIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    2.375 in / 60.325 mm
  • Length
    1.93 in / 49.022 mm
  • Weight
    1.07 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/2-11-1/2
  • End 1 Type
    Female
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/2-11-1/2
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)