Overview
Mfr description
5015X12X10 JIC-STRAIGHT
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size3/4 in
- End 1 Thread1-1/16-12
- End 2 StyleJIC 37° Flare
- End 2 Size5/8 in
- End 2 Thread7/8-14
- MaterialSteel
- Manufacturer Catalog
- Length1.664 in / 42.2656 mm
- Weight0.24 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeMale
- Hex Size1.25 in / 31.75 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data