Specifications
Dimensions
- Hex Size0.875 in / 22.225 mm
- Length1.68 in / 42.672 mm
- Weight0.14 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread7/16-20
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1/2-14
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).