Overview
Mfr description
5205X20X20 ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12
- End 2 StyleNPT
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11-1/2
- MaterialSteel
- Manufacturer Catalog
- Length2.45 in / 62.23 mm
- Weight0.72 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.688 in / 42.8752 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data