Motion
5229X32
External Hex Plug - 2-1/2-12 Thread, Steel
Mi Item #07687509
MFR #5229X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Hex Plug - 2-1/2-12 Thread, Steel
Mi Item #07687509
MFR #5229X32

Mfr description
5229X32 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2 in
  • Hex Size
    2.625 in / 66.675 mm
  • Length
    2.05 in / 52.07 mm
  • Weight
    1.76 lb

Details

  • Adapter Type
    Plug
  • Additional Details
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    2-1/2-12
  • End 1 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Shape
    Plug
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)