Overview
Mfr description
5255X32X32 JIC-STRAIGHT
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread2-1/2-12
- End 2 StyleNPT
- End 2 Thread2-11-1/2
- Manufacturer Catalog
- Length2.97 in / 75.438 mm
- Weight2.35 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size2.875 in / 73.025 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data