Motion
5305X10X08
5305X10X08 J.I.C. (5000)
MI ITEM #07687527
MFR #5305X10X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5305X10X08 J.I.C. (5000)
MI ITEM #07687527
MFR #5305X10X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5305X10X08 J.I.C. (5000)

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14
  • End 2 Style
    JIC 37° Flare
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.78 in / 45.212 mm
  • Weight
    0.18 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.938 in / 23.8252 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text