Overview
Mfr description
5305X32X32 ADAPTER
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread2-1/2-12
- End 2 StyleJIC 37° Flare
- End 2 Thread2-1/2-12
- Manufacturer Catalog
- Length3.4 in / 86.36 mm
- Weight2.12 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size2.625 in / 66.675 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data