Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size3/8 in
- Hex Size0.688 in / 17.4752 mm
- Length1.29 in / 32.766 mm
- Weight0.0704 lb
Details
- Adapter TypeStraight Adapter
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread7/16-20
- End 1 TypeMale
- End 2 StyleSAE
- End 2 Thread9/16-18
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- MaterialSteel
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).