Overview
Mfr description
5315X08X12 J.I.C. (5000)
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1/2 in
- End 1 Thread3/4-16
- End 2 StyleSAE
- End 2 Size3/4 in
- End 2 Thread1-1/16-12
- MaterialSteel
- Manufacturer Catalog
- Length1.76 in / 44.704 mm
- Weight0.32 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.25 in / 31.75 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data