Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
- Hex Size1.125 in / 28.575 mm
- Length2.74 in / 69.596 mm
- Weight0.3 lb
Details
- Adapter TypeStraight Adapter - Bulkhead
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 1 TypeMale
- End 2 StyleJIC 37° Flare
- End 2 Thread7/8-14
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- MaterialSteel
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
5325X10X10 ADAPTER