Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- Hex Size1.25 in / 31.75 mm
- Length1.72 in / 43.688 mm
- Weight0.51 lb
Details
- Adapter TypeStraight Adapter
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread3/4-14
- End 1 TypeFemale
- End 2 StyleJIC 37° Flare Swivel
- End 2 Thread1-1/16-12
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- MaterialSteel
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
9256X12X12 J.I.C. (5000)