Overview
Mfr description
F3559X16X16 PIPE
Specifications
- Adapter Type45° Elbow
- End 1 StyleNPT
- End 1 Size1 in
- End 1 Thread1-11-1/2
- End 2 StyleNPT
- End 2 Size1 in
- End 2 Thread1-11-1/2
- MaterialSteel
- Manufacturer Catalog
- Weight0.76 lb
- Body MaterialSteel
- End 1 TypeFemale
- Hex Size1.63 in / 41.402 mm
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data