Motion
F3759X02X02X02

World Wide Fittings
F3759X02X02X02

F3759X02X02X02 PIPE
MI ITEM #07687581
MFR #F3759X02X02X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F3759X02X02X02

F3759X02X02X02 PIPE
MI ITEM #07687581
MFR #F3759X02X02X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3759X02X02X02 PIPE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    NPT
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    NPT
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27
  • End 3 Style
    NPT
  • End 3 Size
    1/8 in
  • End 3 Thread
    1/8-27
  • Material
    Steel
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    NPT
  • End 3 Type
    Female
  • Hex Size
    0.56 in / 14.224 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.076 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text