Motion
F5655X12X12X12

World Wide Fittings
F5655X12X12X12

Male JIC to Male JIC to Female Pipe Tee
Mi Item #07687621
MFR #F5655X12X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5655X12X12X12

Male JIC to Male JIC to Female Pipe Tee
Mi Item #07687621
MFR #F5655X12X12X12

Mfr description
F5655X12X12X12 J.I.C. (5000)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.313 in / 33.3502 mm
  • Weight
    0.918 lb

Details

  • Adapter Type
    Tee Adapters
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    1-1/16-12
  • End 2 Type
    Male
  • End 3 Style
    NPT
  • End 3 Thread
    3/4-14
  • End 3 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)