Overview
Mfr description
F5706X05X05X05 J.I.C. (5000)
Specifications
- Adapter TypeTee Adapters
- End 1 StyleJIC 37° Flare
- End 1 Thread1/2-20
- End 2 StyleJIC 37° Flare Swivel
- End 2 Thread1/2-20
- End 3 StyleJIC 37° Flare
- End 3 Thread1/2-20
- Manufacturer Catalog
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeFemale
- End 3 TypeMale
- Hex Size0.563 in / 14.3002 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
- Weight0.12 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data