Motion
F5706X08X08X08

World Wide Fittings
F5706X08X08X08

F5706X08X08X08 ADAPTER
MI ITEM #07687625
MFR #F5706X08X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5706X08X08X08

F5706X08X08X08 ADAPTER
MI ITEM #07687625
MFR #F5706X08X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5706X08X08X08 ADAPTER

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16
  • End 3 Style
    JIC 37° Flare
  • End 3 Size
    1/2 in
  • End 3 Thread
    3/4-16
  • Material
    Steel
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    JIC 37°
  • End 3 Type
    Male
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085
  • Weight
    0.284 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text