Overview
Mfr description
F5706X16X16X16 ADAPTER
Specifications
- Adapter TypeTee
- End 1 StyleJIC 37° Flare
- End 1 Size1 in
- End 1 Thread1-5/16-12
- End 2 StyleJIC 37° Flare Swivel
- End 2 Size1 in
- End 2 Thread1-5/16-12
- End 3 StyleJIC 37° Flare
- End 3 Size1 in
- End 3 Thread1-5/16-12
- MaterialSteel
- Manufacturer Catalog
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeJIC 37°
- End 3 TypeMale
- Hex Size1.313 in / 33.3502 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
- Weight1.004 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data