Motion
F5707X06X06X06

World Wide Fittings
F5707X06X06X06

F5707X06X06X06 J.I.C. (5000)
MI ITEM #07687627
MFR #F5707X06X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5707X06X06X06

F5707X06X06X06 J.I.C. (5000)
MI ITEM #07687627
MFR #F5707X06X06X06

Mfr description
F5707X06X06X06 J.I.C. (5000)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Hex Size
    0.563 in / 14.3002 mm
  • Weight
    0.14 lb

Details

  • Adapter Type
    Tee
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    9/16-18
  • End 2 Type
    Male
  • End 3 Style
    JIC 37° Flare Swivel
  • End 3 Thread
    9/16-18
  • End 3 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)