Motion
140B12
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 12 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #07688321
MFR #140B12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 12 Teeth, 1.5000 in Stock Bore, Steel Material
MI ITEM #07688321
MFR #140B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Hub Outside Diameter
    4.5000 in
  • Length Through Bore
    2.2500 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    7.5810 in
  • Pitch Diameter
    6.7615 in
  • Tooth Thickness
    0.9240 in
  • Weight
    13.20 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950025698
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950025698

Overview

Mfr description
140B12, 2-1/8" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought