Motion
23076EJW507C08C3

TIMKEN
23076EJW507C08C3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open, C3
Mi Item #07688539
MFR #23076EJW507C08C3
Price$36,324.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23076EJW507C08C3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open, C3
Mi Item #07688539
MFR #23076EJW507C08C3

Mfr description
23076 EJ W507 C08 C3 BRG
  • (W507) Bearing inspected to certain quality control requirements
  • Standard lubrication holes in and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,324.78/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    5.3150 in
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm
  • Weight
    239.94 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Window
  • Closure Type
    Open
  • Dynamic Load Capacity
    690000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796155879
  • Maximum RPM (Grease)
    710 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    1150000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796155879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)