Motion
409
Soy Response (Aerosol)
Mi Item #07688619
MFR #409
Price$21.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soy Response (Aerosol)
Mi Item #07688619
MFR #409

Mfr description
409 ZEP SOY RESPONSE AERO DZ
  • Quickly penetrates soils for efficient removal from surfaces; Formulated with solvents derived from soybeans; VOC Compliant; Will not leave residue when rinsed with water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.19/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    14 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 14 oz
  • Storage Dimension Height
    10 in
  • Storage Dimension Length
    11.1 in
  • Storage Dimension Width
    8.7 in
  • Weight
    1.213 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Removes tape and decal residue, heave duty soil, grease, oil, tar and most adhesives
  • Application Instructions
    Spray onto surface and wipe clean
  • Certification
    none
  • Chemical Type
    Natural Solvent
  • Cleaner Type
    Heavy Duty degreaser
  • Color
    Clear, Yellow
  • Composition
    soy-based solvent, surfactant
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Extremely flammable aerosol
  • Flash Point
    N/A
  • Food Grade
    C1
  • Form
    Aerosol (liquid)
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858000408
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    *
  • Scent
    Pleasant
  • Solvent Free
    No
  • Surfaces Cleaned
    Variety of surfaces, not affected by water
  • UPC_NO
    10690858000405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)