Motion
3801
True Blitz Aerosol
Mi Item #07688620
MFR #3801
Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
True Blitz Aerosol
Mi Item #07688620
MFR #3801

Mfr description
3801 ZEP TRUE BLITZ AEROSOL AERO DZ
  • Contains no chlorinated solvents or ozone depleting compounds; Leaves no residue; Non corrosive; Meets VOC restrictions in all states
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.27/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Net Weight
    14 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 14 oz
  • Storage Dimension Height
    10 in
  • Storage Dimension Length
    10.8 in
  • Storage Dimension Width
    8.3 in
  • Weight
    1.225 lbs
  • Width
    2.63 in.

Details

  • Ammonia Content
    0
  • Application
    Removes oil, grease, tar, dirt, and lubricants
  • Application Instructions
    Spray onto surface and wipe clean
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Industrial degreaser
  • Color
    Clear
  • Composition
    acetone, petroleum distallates
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Extremely flammable aerosol
  • Flash Point
    Less than -.4 °F
  • Food Grade
    N/A
  • Form
    Aerosol (liquid)
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858003805
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including toluene, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Mint
  • Solvent Free
    No
  • Surfaces Cleaned
    Circuit boards, electrical contacts, electric motors, machinery parts, electronic equipment and molds
  • UPC_NO
    10690858003802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)