Motion
18701
Smoke Odor Neutralizer | This product contains HFC-152a (GWP = 124)
MI ITEM #07688625
MFR #18701
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smoke Odor Neutralizer | This product contains HFC-152a (GWP = 124)
MI ITEM #07688625
MFR #18701

Mfr description
18701 ZEP SMOKE SCREEN AERO DZ
  • Chemically eliminates malodors from stale cigarette and cigar smoke, excrement, vomit, and food; No mixing pouring or pumping; requires only a small amount of spray into an area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.17/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Depth
    2.63 in
  • Height
    9.75 in
  • Width
    2.63 in

Details

  • Application
    Use in restrooms, lobbies, conference rooms or anywhere smoke odor control is needed
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • Form
    Aerosol
  • Manufacturer Upc Number
    690858018700
  • Package Quantity
    12 Per Case
  • Scent
    Pleasant
  • UPC_NO
    10690858018707

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)