Motion
43235
Mi Item #07688645
MFR #43235
Price$314.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07688645
MFR #43235

Mfr description
43235 ZEPTEEN 5GL
  • Contains only biodegradable emulsifiers and no free acid or alkali; May be diluted with kerosene, mineral spirits or No. 2 diesel fuel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.29/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    13.50 in.
  • Length
    11.00 in.
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Height
    35 in
  • Storage Dimension Length
    23 in
  • Storage Dimension Width
    23 in
  • Weight
    420.95 lbs
  • Width
    11.00 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, grime, oil, dirt, tart, and fuel residues
  • Application Instructions
    Apply with power sprayer or brush
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Solvent degreaser
  • Color
    Amber
  • Composition
    kerosene, aromatic hydrocarbons, surfactants
  • Concentration
    RTU
  • Container Type
    Drum
  • ECCN
    EAR101
  • Flammability
    Moderately Flammable
  • Flash Point
    113°F Method: Closed cup
  • Food Grade
    N/A
  • Form
    Thin, solvent based liquid
  • Harmonization Code
    3402.90.3002
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858043245
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including cumene, ethylbenzene, 1,4-dioxane, ethylene oxide, which is/are known to the State of California to cause cancer, and toluene, ethylene oxide, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Solvent
  • Solvent Free
    No
  • Surfaces Cleaned
    Oil soaked floors, industrial equipment and grease racks
  • UPC_NO
    690858043245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)