Motion
43285
MI ITEM #07688647
MFR #43285
List Price$2,598.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07688647
MFR #43285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,598.88/each for your price

Overview

Mfr description
43285 ZEPTEEN 55GL

Specifications

  • Form
    Liquid
  • Concentration
    Concentrated/RTU
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Solvent
  • Color
    Amber
  • Application Instructions
    Excellent for degreasing oil soaked floors, industrial equipment and grease racks in shops, garages, motor companies, engine rebuilders and reclaimers, industries, and construction sites.
  • Chemical Type
    Solvent
  • Flammability
    Flammable
  • UPC_NO
    690858043276
  • Harmonization Code
    3402.90.3000
  • Application
    Air Transportation Services Equipmnet Rental & Leasing Services Motorcycle Dealers Automotive Repair Shops Farm Machinery & Equipment New & Used Car Dealers Construction Equipment Dealers Industrial Equipment Manufacturers Service Stations Marine Products Warehouse & Storage Facilities
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including cumene, ethylbenzene, which is/are known to the State of California to cause cancer, and toluene, which is/are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Weight
    420.95 lbs
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Width
    23.00 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text