Motion
56785
Zep Degreaser & Multipurpose Cleaner - Concentrated, Liquid, 55 gal, Drum, Butyl Scent
Mi Item #07688657
MFR #56785
Price$1,384.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreaser & Multipurpose Cleaner - Concentrated, Liquid, 55 gal, Drum, Butyl Scent
Mi Item #07688657
MFR #56785

Mfr description
56785 ZEPRIDE 55GL
  • Fast-acting, multi-use liquid cleaner and degreaser that cuts through a wide variety of greases, oils, and soils quickly and safely
  • Incorporates a unique blend of synthetic detergents, water softeners, grease-dissolving chemicals, corrosion inhibitors and "butyl solvent"
  • Non-flammable; contains no toxic solvents, free alkalis, acids or abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,384.86/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.50 in.
  • Shelf Life
    1 yr
  • Specific Gravity
    1.02
  • Weight
    497.47 lbs
  • Width
    23.50 in.

Details

  • Application
    Automotive Repair Shops Commercial Printers Schools & Educational Services Amusement & Recreation Newspapers/Publishing & Printing Service Stations Cleaning & Maintenance Services Sanitary Service
  • Application Instructions
    Used to clean and degrease many surfaces including glass, chrome, steel, composition flooring, vinyl, plastic, etc. May be used as a bilge cleaner, laundry degreaser, printing ink remover, wax stripper, white sidewall cleaner, steam cleaner, etc. See label for specific instructions and cautions
  • Chemical Type
    Water Based
  • Color
    Blue
  • Concentration
    Concentrated
  • Container Type
    Drum
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.5030
  • pH Range
    12.7 to 13.0
  • Product Line
    Zep
  • Product Types
    General Purpose Cleaner and Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Butyl
  • UPC_NO
    690858056771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)