Motion
67889
Formula 22 - Heavy duty concrete floor & General purpose cleaner
MI ITEM #07688676
MFR #67889
Price$5,916.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Formula 22 - Heavy duty concrete floor & General purpose cleaner
MI ITEM #07688676
MFR #67889

Mfr description
67889 ZEP FORMULA 22 275GL
  • Controlled foam makes rinsing easy, leaving film free surface; Contains only biodegradable detergents and emulsifiers; Can be used on floors and walls
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,916.93/each

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • Overall Height
    45.5 in
  • Overall Width
    48 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Cleans or strips wax
  • Chemical Type
    Water Based with solvent
  • Cleaner Type
    Concrete Floor Cleaner
  • Color
    Dark Red
  • Concentration
    Concentrated
  • Container Type
    Tote
  • Food Grade
    A4
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858067883
  • Package Quantity
    1 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer
  • Scent
    Citrus
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Unfinished floors, concrete, ceramic tile and terrazzo
  • UPC_NO
    690858067883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)