Motion
72380
MI ITEM #07688678
MFR #72380
Your Price$1,596.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07688678
MFR #72380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,596.07/each(List $1,915.29)

Overview

Mfr description
72380 ZEP FLASH 500LB
  • No caustic soda; No irritating fumes; Works well with hard and soft water; Biodegradable

Specifications

  • Application
    Dirt, grease and grime
  • Form
    Granular Powder
  • Container Size
    500 lbs
  • Container Type
    Drum
  • Scent
    Pine
  • Color
    Orange
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Powder with solvent
  • Cleaner Type
    Concrete Floor Degreaser
  • Concentration
    Concentrated
  • Food Grade
    A4
  • Indoor Outdoor Use
    Indoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete and masonry floors
  • Overall Height
    35.9 in
  • Overall Width
    23.7 in
  • Package Quantity
    1 Per Case
  • Manufacturer Upc Number
    690858072399
  • UPC_NO
    690858072399
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer
  • Recommended Dilution
    1 - 5 oz per gallon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought