Motion
75085
Orange Response
Mi Item #07688681
MFR #75085
Price$3,448.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange Response
Mi Item #07688681
MFR #75085

Mfr description
75085 ZEP ORANGE RESPONSE LIQUID 55GL
  • Contains no caustics, acids or petroleum solvents; Phosphate Free; Made with solvents from Natural Renewable resources; Rinses easily and freely with water; No residue left behind
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,448.70/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Package Size
    1 X 55 gal (US)
  • Storage Dimension Height
    35 in
  • Storage Dimension Length
    23 in
  • Storage Dimension Width
    23 in
  • Weight
    438.22 lbs
  • Width
    23.00 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Oils, grease, some adhesives, heel scuffs and rubber tire marks, pre-spotter for carpets
  • Application Instructions
    See label - Multiple applications
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Industrial degreaser
  • Color
    Orange
  • Composition
    soy-based solvent, d-limonene, surfactants
  • Concentration
    Concentrated
  • Container Type
    Drum
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Greater than 200°F Method: Closed Cup
  • Food Grade
    N/A
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858075079
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including 1,4-dioxane, ethylene oxide, which is/are known to the State of California to cause cancer, and ethylene oxide, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Citrus
  • Solvent Free
    No
  • Surfaces Cleaned
    Concrete floors, parts and equipment, Adhesive removal, Odor control, grease drains and traps
  • UPC_NO
    690858075079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)