Motion
75239
MI ITEM #07688684
MFR #75239
List Price$326.99/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07688684
MFR #75239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.99/pl for your price

Overview

Mfr description
75239 ZEP SOY RESPONSE LIQUID 5 GL

Specifications

  • Form
    Liquid
  • Concentration
    Concentrated/RTU
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Scent
    Pleasant
  • Color
    Clear
  • Application Instructions
    Soy Response is designed for tough cleaning and degreasing jobs in industrial and commercial applications. It is great for removing adhesives and to clean greasy parts. Also excellent for use to clean oors, equipment, drains and grease traps
  • Chemical Type
    Solvent
  • Flammability
    Non Flammable
  • UPC_NO
    690858075246
  • Harmonization Code
    3401.30.1000
  • Application
    building maintenance services, industrial machinery manufacturers, automotive repair shops, hotel and motels, and school maintenance areas
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    40.30 lbs
  • Height
    15.00 in.
  • Length
    12.00 in.
  • Width
    12.00 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought