Motion
78824
Mi Item #07688687
MFR #78824
Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07688687
MFR #78824

Mfr description
78824 AUTOMOTIVE AIR CONDITION FLUSH 4GL
  • Contains no chlorinated solvents or ozone depleting compounds; leaves no residue; quickly penetrates and removes soils from AC systems; contains no ingredients that cause corrosion of metal surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.70/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    N/A
  • SAE Grade
    N/A
  • Weight
    7.18 lbs

Details

  • Certification
    None
  • Composition
    Solvent
  • Container Type
    Metal can
  • ECCN
    EAR99
  • Features & Benefits
    Contains no chlorinated solvents or ozone depleting compounds; leaves no residue; quickly penetrates and removes soils from AC systems; contains no ingredients that cause corrosion of metal surfaces
  • Food Grade
    N/A
  • Harmonization Code
    3814.00.2000
  • Manufacturer Catalog Number
    78824
  • Manufacturer Lead Time
    5-7 days
  • Manufacturer Stock Number
    78824
  • Manufacturer Upc Number
    690858078810
  • ManufacturerName (description attribute)
    Zep Sales & Service
  • Oil Type
    N/A
  • Product Line
    Air Conditioner Flush
  • Product Type
    Air Tool & Air Compressor Oil
  • Prop 65 Statement
    No
  • Temperature Range
    40° - 120 °F
  • UPC_NO
    10690858078817
  • Viscosity
    0.50cP at 20 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)