Motion
79480
Zep Hard floor care - 500 lbs, Drum, Slight Scent
Mi Item #07688689
MFR #79480
Price$1,916.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Hard floor care - 500 lbs, Drum, Slight Scent
Mi Item #07688689
MFR #79480

Mfr description
79480 ZEP SUPER FLASH 500LB
  • Contains no caustic soda or irritating fumes; Rinses freely and leaves no residue; USDA Authorized; Has built in indicator to show solution strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.25/each

Specifications

Dimensions

  • Container Size
    500 lbs
  • Overall Height
    35.9 in
  • Overall Width
    23.7 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grime, Heavy grease, and oil deposits
  • Chemical Type
    Powder with solvent
  • Cleaner Type
    Concrete Floor Degreaser
  • Color
    Yellow-orange
  • Concentration
    RTU but can be diluted
  • Container Type
    Drum
  • Food Grade
    A4
  • Form
    Granular solid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858079497
  • Package Quantity
    1 Per Case
  • Product Types
    Floor Cleaner
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Recommended Dilution
    1 - 6 oz per gallon
  • Scent
    Slight
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete, asphalt, brick, slate, quarry tile, ceramic floors and steel catwalks
  • UPC_NO
    690858079497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)