Motion
85624
Zep Alkaline cleaner & degreaser - Concentrated, Liquid, 275 gal, Tote, Butyl Scent
MI ITEM #07688690
MFR #85624
Price$27.21/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Alkaline cleaner & degreaser - Concentrated, Liquid, 275 gal, Tote, Butyl Scent
MI ITEM #07688690
MFR #85624

Mfr description
85624 ZEP MORADO SUPER CLEANER 4-1GL
  • No phosphates; Low foam rinses quickly and completely; powerful formula is efficient with the toughest of soils
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.21/dr

Specifications

Dimensions

  • Container Size
    275 gal (US)
  • Height
    12.25 in.
  • Length
    6.02 in.
  • Overall Height
    45.75 in
  • Overall Width
    39 in
  • Package Size
    1 x 275 gal (US)
  • Shelf Life
    1 yr
  • Storage Dimension Height
    45.25 in
  • Storage Dimension Length
    47.5 in
  • Storage Dimension Width
    39 in
  • Weight
    2475 lbs
  • Width
    6.02 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, soils, carbon, soot, ink
  • Application Instructions
    Apply mop, brush, low pressure spray or automatic scrubbing machine
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Industrial cleaner and degreaser
  • Color
    Purple
  • Composition
    2-butoxyethanol, sodium hydroxide, surfactants
  • Concentration
    Concentrated
  • Container Type
    Tote
  • ECCN
    EAR103
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    A1
  • Form
    Liquid
  • Harmonization Code
    3402.20.1104
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858085603
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Industrial Cleaner and Degreaser
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Scent
    Butyl
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Concrete floors, masonry surfaces, greasy engines, and equipment
  • UPC_NO
    10690858085600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)