Motion
85650
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 20 gal, Drum, Butyl Scent
MI ITEM #07688691
MFR #85650
Price$453.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 20 gal, Drum, Butyl Scent
MI ITEM #07688691
MFR #85650

Mfr description
85650 ZEP MORADO SUPER CLEANER 20GL
  • Concentrated, alkaline cleaner and degreaser that quickly removes a wide variety of greasy and carbonaceous soils not readily penetrated by ordinary cleaning products
  • Contains no phosphates and all biodegradable detergents
  • Applications: Extra heavy-duty industrial cleaning, including carbon, soot, ink and grease removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.12/each

Specifications

Dimensions

  • Container Size
    20 gal (US)
  • Height
    28.00 in.
  • Length
    15.75 in.
  • Weight
    185.36 lbs
  • Width
    15.75 in.

Details

  • Application
    Recommended to airport & bus terminals, sport & recreational clubs, automotive repair shops, car washes, cleaning & maintenance services, commercial printers, schools and educational services, manufacturing & warehouses, and service stations.
  • Application Instructions
    Use Morado for heavy-duty industrial cleaning applications including carbon, soot, ink, and grease removal. Cleans industrial concrete floors
  • Chemical Type
    Water Based
  • Color
    Purple
  • Concentration
    Concentrated
  • Container Type
    Drum
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Types
    Cleaner and Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Butyl
  • UPC_NO
    690858085658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)