Motion
109424
Top Solv
MI ITEM #07688702
MFR #109424
List Price$144.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Solv
MI ITEM #07688702
MFR #109424

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$144.33/each for your price

Overview

Mfr description
109424 ZEP TOP SOLV 4-1GL
  • Dries fast with no residue; Has a dielectric voltage of 36,000 volts per inch; Contains no methyl chloroform; low inhalation toxicity; non corrosive to metals; USDA applicable K4

Specifications

  • Product Types
    Degreasers
  • Form
    Thin, solvent based liquid
  • Concentration
    RTU
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Solvent
  • Color
    Colorless
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Application Instructions
    Soak, spray, vapor - See directions on label
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Heavy duty cleaner and degreaser
  • Flammability
    Not Flammable
  • Food Grade
    K2
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Solvent Free
    No
  • Surfaces Cleaned
    Metal parts, electric motors, auto parts, machines, compressors, condensers and diesel equipment
  • Product Line
    Zep
  • Manufacturer Lead Time
    5 - 7 Days
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Length
    23 in
  • Storage Dimension Width
    23 in
  • Storage Dimension Height
    34.75 in
  • Manufacturer Upc Number
    690858109415
  • UPC_NO
    10690858109412
  • ECCN
    EAR101
  • Harmonization Code
    2903.22.0002
  • Application
    Grease, oil, tar, wax, adhesive, and lubricants
  • Prop 65 Statement
    This product can expose you to chemicals including trichloroethylene, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm
  • Weight
    702.45 lbs
  • Package Quantity
    1 Per Case
  • Flash Point
    N/A
  • Certification
    none
  • Composition
    trichloroethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text