Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fusion Non Alcohol Foam Sanitizer - 1200 ml, Refill, Clear Color
Mi Item #07688707
MFR #124816

Mfr description
124816 FUZION FOAM SANITIZER 4-1200ML
  • Kills 99.99% of most common germs that cause illness, in as little as 15 seconds
  • Applied to hands as a rich foam, which disappears and dries after being worked into hands
  • Does not contain alcohol, which can dry out hands with repeated use
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    1200 ml

Details

  • Additional Details
    A foaming non-alcohol antimicrobial hand sanitizer dispensed as a rich foam; formulated to be used without water or towels. Controls many of the microorganisms that are of public health concern.
  • Color
    Clear
  • Form
    Liquid
  • Meets Industry Standards By
    FDA
  • Product Types
    Sanitizer
  • Scent
    Odorless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)