Specifications
Dimensions
- Container Size55 gal (US)
Details
- Applicationbrick, and ceramic tile cleaning, carbon and soot removal, concrete and masonry cleaning, industrial floors, shower and bathroom mildew stains, and removal of road salt and ice melt residue., A-One is useful in heavy duty industrial cleaning applications including fire and smoke damage
- Application InstructionsCan be applied as a low pressure spray, agitated with a floor machine, in automatic floor scrubbing equipment as well as floor brush and mop applications.
- ColorLavender
- Container TypeDrum
- FormThin, Water-Based liquid
- Manufacturer Upc Number690858126979
- Prop 65 StatementThis product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
- Quantity1 x 55 Gal
- ScentPleasant
- UPC_NO690858126979
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)