Motion
210735
Zeposector-S II
MI ITEM #07688720
MFR #210735
Price$507.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zeposector-S II
MI ITEM #07688720
MFR #210735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$507.31/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Length
    12 in
  • Net Fill Weight
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Width
    12 in

Details

  • Additional Details
    EPA ID 1021-2670-1270
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Kills the accessible or exposed stages of insects
  • Chemical Type
    Insecticide
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Pail
  • Flammability
    Moderately Flammable
  • Food Grade
    F1
  • Form
    Liquid
  • Formula Base
    Solvent
  • Indoor Outdoor Use
    Yes
  • Industry Standards Met
    EPA registered
  • Manufacturer Catalog Number
    210735
  • Manufacturer Upc Number
    690858210746
  • Package Quantity
    1 Per Case
  • Residual Agent In Product
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Targeted Pests
    Houseflies, fruit flies, mosquitoes, flying moths, gnats, cockroaches, silverfish, crickets, spiders, granary weevils, rice weevils, Angoumois grain moths, confused flour beetles
  • UPC_NO
    690858210746

Overview

Mfr description
210735 ZEPOSECTOR S II 5GL
  • Acceptable for use in food plants; High strength; Kills flying, crawling and grain associated insects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought