Motion
210785
Zeposector-S II
MI ITEM #07688721
MFR #210785
Price$5,558.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zeposector-S II
MI ITEM #07688721
MFR #210785

Mfr description
210785 ZEPOSECTOR S II 55GL
  • Acceptable for use in food plants; High strength; Kills flying, crawling and grain associated insects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,558.49/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Length
    23.5 in
  • Net Fill Weight
    55 gal (US)
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Width
    23.5 in

Details

  • Additional Details
    EPA ID 1021-2670-1270
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Kills the accessible or exposed stages of insects
  • Chemical Type
    Insecticide
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Drum
  • Flammability
    Moderately Flammable
  • Food Grade
    F1
  • Form
    Liquid
  • Formula Base
    Solvent
  • Indoor Outdoor Use
    Yes
  • Industry Standards Met
    EPA registered
  • Manufacturer Catalog Number
    210785
  • Manufacturer Upc Number
    690858210777
  • Package Quantity
    1 Per Case
  • Residual Agent In Product
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Targeted Pests
    Houseflies, fruit flies, mosquitoes, flying moths, gnats, cockroaches, silverfish, crickets, spiders, granary weevils, rice weevils, Angoumois grain moths, confused flour beetles
  • UPC_NO
    690858210777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)