Motion
301405
Zep WHITE SLIDE
MI ITEM #07688725
MFR #301405
List Price$32.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep WHITE SLIDE
MI ITEM #07688725
MFR #301405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.27/each for your price

Overview

Mfr description
301405 WHITE SLIDE 50CT
  • Approved for use in food processing facilities where incidental food contact can occur; Protects equipment from rust; Provides lubrication for a wide variety of moving parts; superior four ball EP and anitwear properties

Specifications

  • Application
    Lubricates seals, protects machinery, sanitary seals, pump parts, trolleys, casters and all other parts of food handling
  • NLGI Grade
    2
  • Container Size
    14 oz
  • Container Type
    Cartridge
  • Base Type
    Aluminum
  • Food Grade
    Yes
  • Water Resistance
    Yes
  • Dropping Point
    500 °F
  • Color
    White
  • Temperature Range
    0°F - 350 °F
  • Max Operating Temperature
    350 °F
  • Solvent Free
    No
  • Scent
    Mild
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Form
    Tacky, smooth
  • Flammability
    Slightly flammable
  • Overall Length
    2.2 in
  • Overall Width
    2.2 in
  • Overall Height
    9.3 in
  • Shelf Life
    10 yr
  • Net Weight
    1.178 lbs
  • ECCN
    EAR99
  • Manufacturer Upc Number
    690858301406
  • UPC_NO
    10690858301403
  • Manufacturer Lead Time
    5-7 Days
  • Package Quantity
    50 Per Case
  • Concentration
    RTU
  • Harmonization Code
    2710.19.3500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text