Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Lithium Grease
Mi Item #07688729
MFR #310134

Mfr description
310134 ALL PURPOSE LITHIUM GREASE 45LB.
  • Protection against seizure, galling and breakdown; Prevents metal to metal contact reducing heat and wear; will not settle out or harden in storage
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    40 lbs
  • Net Weight
    50.25 lbs
  • NLGI Grade
    2
  • Overall Height
    15.5 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    10 yr

Details

  • Application
    General industrial and construction equipment
  • Base Type
    Mineral Oil
  • Color
    Amber
  • Concentration
    RTU
  • Container Type
    Pail
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Food Grade
    Yes
  • Form
    Solid
  • Harmonization Code
    2710.19.3500
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858310125
  • Max Operating Temperature
    250 °F
  • Package Quantity
    1 Per Case
  • Scent
    Mild
  • Solvent Free
    Yes
  • Temperature Range
    -20 - 250 °F
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)