Motion
310642
High-Performance Lithium Grease
MI ITEM #07688735
MFR #310642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Performance Lithium Grease
MI ITEM #07688735
MFR #310642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
310642 HI PERFORMANCE LITHIUM GREASE
  • Suitable for high speed bearings running under different operating systems; Allows for low temperatures; Provides effective wear protection for ball joints, drive shafts and other parts subjected to high pressure and shock loads; Excellent water resistance

Specifications

  • Application
    High speed bearings at normal temps and medium speed in colder climates, kiln car, wheel bearings, over door hinges etc..
  • NLGI Grade
    2
  • Container Size
    120 lbs
  • Container Type
    Drum
  • Base Type
    PAO
  • Food Grade
    Yes
  • Water Resistance
    Yes
  • Dropping Point
    500 °F
  • Color
    Blue
  • Temperature Range
    -40°F - 350 °F
  • Max Operating Temperature
    350 °F
  • Solvent Free
    No
  • Scent
    Mild
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Form
    Solid
  • Flammability
    Slightly flammable
  • Overall Length
    19 in
  • Overall Width
    19 in
  • Overall Height
    25.25 in
  • Shelf Life
    10 yr
  • Net Weight
    120 lbs
  • ECCN
    EAR99
  • Manufacturer Upc Number
    690858310637
  • Manufacturer Lead Time
    5-7 Days
  • Package Quantity
    1 Per Case
  • Concentration
    RTU
  • Harmonization Code
    2710.19.3500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text