Motion
312134
Zep Grease - 2.5 NLGI Grade, 45 lbs Size, Pail Container, Green Color, Yes, Yes, up to 550 °F
Mi Item #07688738
MFR #312134
Price$568.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 2.5 NLGI Grade, 45 lbs Size, Pail Container, Green Color, Yes, Yes, up to 550 °F
Mi Item #07688738
MFR #312134

Mfr description
312134 ALL PURPOSE HI TEMP GREASE 45 LB.
  • Provides lubrication for a wide variety of parts and equipment; Stays put lasting longer than most conventional greases; Resists corrosion; Resists most acids, dirt, water, steam, and oxidation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.06/each

Specifications

Dimensions

  • Container Size
    45 lbs
  • Net Weight
    53.3 lbs
  • NLGI Grade
    2.5
  • Overall Height
    15.5 in
  • Overall Length
    11.75 in
  • Overall Width
    11.75 in
  • Shelf Life
    10 yr

Details

  • Application
    Ideal for lubricating a range of automotive, construction, industrial, mining and trucking equipment
  • Base Type
    Napthenic Oil
  • Color
    Green
  • Concentration
    RTU
  • Container Type
    Pail
  • Dropping Point
    Greater than 500 °F
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Food Grade
    Yes
  • Form
    Solid
  • Harmonization Code
    2710.19.3500
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858312129
  • Max Operating Temperature
    550 °F
  • Oil Type
    Naphthenic
  • Package Quantity
    1 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Scent
    Mild
  • Solvent Free
    No
  • Temperature Range
    up to 550 °F
  • UPC_NO
    690858312129
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)