Motion
322901
Glass Cleaner - Ready-to-Use, Aerosol, 18 oz, Aerosol can, Mint Scent
Mi Item #07688743
MFR #322901
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glass Cleaner - Ready-to-Use, Aerosol, 18 oz, Aerosol can, Mint Scent
Mi Item #07688743
MFR #322901

Mfr description
322901 ZEP 40 LV - AERO DZ
  • Heavy-duty cleaner for non-conductive surfaces
  • Dissolves grease, oil, finger marks and soil on contact
  • No spotting, smudges or streaks even at low temperatures
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Container Size
    18 oz

Details

  • Color
    White
  • Concentration
    Ready-to-Use
  • Form
    Aerosol
  • Scent
    Mint
  • UPC_NO
    10690858322903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)