Motion
325801
Lubrisil NC
Mi Item #07688744
MFR #325801
Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrisil NC
Mi Item #07688744
MFR #325801

Mfr description
325801 ZEP LUBRISIL AERO DZ - 16 OZ
  • Environmentally desirable. Formulated without any ozone depleting compounds; Provides a high concentration of silicones so that a little goes a long way; This product meets all current VOC regulations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.09/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    0.921 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Weight
    0.921 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Silicone lubricants reduce friction, between moving parts for metal-to-metal contact surfaces. Stops squeaks in wheels, bearings and moving parts.
  • Chemical Type
    Lubricant
  • Color
    Colorless
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Features & Benefits
    Environmentally desirable. Formulated without any ozone depleting compounds; Provides a high concentration of silicones so that a little goes a long way; This product meets all current VOC regulations
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H1
  • Form
    Aerosol
  • Harmonization Code
    3403.19.5000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Lubrication Type
    Silicone
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    325801
  • Manufacturer Upc Number
    690858024602
  • Odor
    Mild Solvent
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Acceptable for use as a lubricant with incidental food contact (former H1 rating) for use in and around food processing areas
  • UPC_NO
    10690858325805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)