Specifications
Dimensions
- Container Size6.5 oz
- Depth2.63 in
- Height9.75 in
- Width2.63 in
Details
- ApplicationCan be automatically dispensed anywhere foul odors are an issue
- ColorColorless
- ConcentrationRTU
- Container TypeAerosol Can
- Foam ActionNo
- Food GradeNo
- FormAerosol
- Manufacturer Upc Number690858340603
- Package Quantity12 Per Case
- ScentFresh Linen
Overview
Mfr description
340601 ZEP METER MIST FRESH LINEN - AERO
- Neutralizes tough odors such as smoke, tobacco, mildew and pet malodors; automatic dispensing; complies with all current voc regulations in all states