Motion
357501
Mi Item #07688748
MFR #357501
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07688748
MFR #357501

Mfr description
357501 ZEP 75 INDUST DEGRSR - AERO DZ
  • Highly effective; Water rinseable; Convenient; VOC compliant in all 50 states; Biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Net Weight
    13 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 13 oz
  • Storage Dimension Height
    10.2 in
  • Storage Dimension Length
    11 in
  • Storage Dimension Width
    8.2 in
  • Weight
    1.142 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, oil, tar, adhesive, mastic and more
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Industrial degreaser
  • Color
    Colorless
  • Composition
    petroleum distillates, d-limonene, surfactants
  • Concentration
    RTU
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    N/A
  • Food Grade
    K1
  • Form
    Aerosol
  • Harmonization Code
    3814.00.5090
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858357502
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    *
  • Scent
    Citrus
  • Solvent Free
    No
  • Surfaces Cleaned
    Greasy concrete floors and equipment
  • UPC_NO
    10690858357509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)