Motion
423435
Lemon Clear Degreaser
MI ITEM #07688751
MFR #423435
Price$430.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lemon Clear Degreaser
MI ITEM #07688751
MFR #423435

Mfr description
423435 ZEP LEMON CLEAR DEGREASER 5GL
  • Highly effective; Water rinseable; Meets all state VOC regulations; High flash point; Non hazardous; Biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.59/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Height
    13.50 in.
  • Length
    11.75 in.
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Package Size
    1 x 5 gal (US)
  • Storage Dimension Height
    13.5 in
  • Storage Dimension Length
    11.75 in
  • Storage Dimension Width
    11.75 in
  • Weight
    42.25 lbs
  • Width
    11.75 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease, oil, tar, adhesive, mastic and more
  • Application Instructions
    See label - Multiple applications
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Industrial degreaser
  • Color
    Colorless
  • Composition
    petroleum distillates, surfactants
  • Concentration
    Concentrated
  • Container Type
    Pail
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Greater than 200°F Method: TCC
  • Food Grade
    N/A
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858423443
  • Package Quantity
    1 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    *
  • Scent
    Lemon
  • Solvent Free
    No
  • Surfaces Cleaned
    Concrete floors, equipment, and drains
  • UPC_NO
    690858423443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)