Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Dispenser - Blue
MI ITEM #07688762
MFR #667101

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Depth
    13 in
  • Height
    4.75 in
  • Overall Height
    4.75 in
  • Overall Width
    4.75 in
  • Weight
    3 lbs
  • Width
    4.75 in

Details

  • Application
    Mounting Accessorie for Zep D4000
  • Color
    Blue/Gray
  • Container Type
    Dispenser
  • Dispenser Color Finish
    Blue
  • Form
    Dispenser
  • Harmonization Code
    8424.89.0001
  • Material
    667101
  • Package Quantity
    1 Per Case

Overview

Mfr description
667101 D-4000 BRADLEY SINK MOUNTING 1 EA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought